BOOT WINTER NATURAL RUBBE-100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT WINTER NATURAL RUBBE-100

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22026-080
  • Mfr. Model # 22026-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Beaufort 22026 Boots. Vulcanized natural rubber winter boot. Vulcanized oil and acid resistant rubber self-cleaning sole design. Removable bottie is a 13 mm lamination. Ankle lock system to hold foot down. CSA approved Grade 1 toe and plate, ESR. Size: 8.

Technical Specs

  • Size 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list