Skip Content
BOOT TUNDRA -70 SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT TUNDRA -70 SZ6

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW10-6
  • Mfr. Model # VW10-6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2651
  • Shipping Weight 4.5 lbs

Product Details

Tundra VW10 - Soft Toe Winter Boot. Handcrafted 100% waterproof and oil resistant natural rubber. Fuel and oil resistant sole. Slip resistant, self-cleaning rubber lug sole adaptable for ice studs. Removable felt insert lining provides protection for up t

Technical Specs

  • Colour Green
  • Item Insulated Boots
  • Height 16"
  • Size 6
  • Waterproof Yes
  • Gender Men's
  • Closure Type Debris Collar with Tie
  • Toe Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list