Skip Content
Discontinued with Replacement
BOOT TUNDRA -70 SZ14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT TUNDRA -70 SZ14

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW10-14
  • Mfr. Model # VW10-14
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2651
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
BOOTS,BLACK,MEN,SIZE 14,WATERPROOF,PR

Your Price: NA

Product Details

Tundra VW10 - Soft Toe Winter Boot. Handcrafted 100% waterproof and oil resistant natural rubber. Fuel and oil resistant sole. Slip resistant, self-cleaning rubber lug sole adaptable for ice studs. Removable felt insert lining provides protection for up t

Technical Specs

  • Colour Green
  • Item Insulated Boots
  • Height 16"
  • Size 14
  • Waterproof Yes
  • Closure Type Debris Collar with Tie
  • Toe Type Plain
  • Gender Men's

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list