Skip Content
BOOT TUNDRA -70 SZ13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOT TUNDRA -70 SZ13

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW10-13
  • Mfr. Model # VW10-13
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2651
  • Shipping Weight 4.5 lbs

Product Details

Tundra VW10 - Soft Toe Winter Boot. Handcrafted 100% waterproof and oil resistant natural rubber. Fuel and oil resistant sole. Slip resistant, self-cleaning rubber lug sole adaptable for ice studs. Removable felt insert lining provides protection for up t

Technical Specs

  • Colour Green
  • Size 13
  • Item Insulated Boots
  • Height 16"
  • Gender Men's
  • Closure Type Debris Collar with Tie
  • Waterproof Yes
  • Toe Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list