Skip Content
BOOT TERRA INTERNAL MET SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT TERRA INTERNAL MET SIZE 9

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8988B090
  • Mfr. Model # 8988B090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

Cavalry 8988B Boots. Direct injected PU midsole with Vibram(R) Fire and Ice rubber outsole, PU bumper toe. Water resistant Terra( R)-ized leather. Cambrelle(R) lining. 200 g Thinsulate(TM) insulation. CSA approved Grade 1. Size: 9.

Technical Specs

  • Height 8"
  • Item Work Boot
  • Colour Black
  • Size 9
  • Waterproof Water resistant
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Outsole Material Vibram Rubber
  • Metatarsal Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list