BOOT TERRA INTERNAL MET SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOT TERRA INTERNAL MET SIZE 12

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER8988B120
  • Mfr. Model # 8988B120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

Cavalry 8988B Boots. Direct injected PU midsole with Vibram(R) Fire and Ice rubber outsole, PU bumper toe. Water resistant Terra( R)-ized leather. Cambrelle(R) lining. 200 g Thinsulate(TM) insulation. CSA approved Grade 1. Size: 12.

Technical Specs

  • Height 8"
  • Colour Black
  • Size 12
  • Waterproof Water resistant
  • Item Work Boot
  • Insulated Yes
  • Standards CSA Grade 1
  • Gender Men's
  • Shank Material Steel
  • Liner Material Cambrelle
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Vibram Rubber
  • Metatarsal Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list