Skip Content
BOOT TERRA FIRMAFLEX METAL FREE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT TERRA FIRMAFLEX METAL FREE CSA

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER915532-080
  • Mfr. Model # 915532-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Product Details

Bridge 915532 Boots. Oil and slip resistant rubber outsole. Terra Firm-Flex(R) metal-free technology. CleanFeet(R) patented technology. Terra by Superfeet(R) footbed. Anti-abrasive moisture wicking Terra-Qore(R) lining. CSA approved Grade 1. Size: 8.

Technical Specs

  • Colour Brown
  • Height 8"
  • Item Work Boot
  • Insulated Yes
  • Standards CSA Grade 1
  • Waterproof Yes
  • Shank Material Composite
  • Size 8
  • Gender Men's
  • Liner Material Moisture Wicking Terra-Qore(R)
  • Midsole Material Polyurethane
  • Toe Type Composite
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Oil Resisting Sole Yes
  • Insulation Weight 200 g
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list