BOOT TERRA FIRMAFLEX METAL FREE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT TERRA FIRMAFLEX METAL FREE CSA

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER915532-070
  • Mfr. Model # 915532-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Bridge 915532 Boots. Oil and slip resistant rubber outsole. Terra Firm-Flex(R) metal-free technology. CleanFeet(R) patented technology. Terra by Superfeet(R) footbed. Anti-abrasive moisture wicking Terra-Qore(R) lining. CSA approved Grade 1. Size: 7.

Technical Specs

  • Colour Brown
  • Height 8"
  • Item Work Boot
  • Waterproof Yes
  • Size 7
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Composite
  • Liner Material Moisture Wicking Terra-Qore(R)
  • Toe Type Composite
  • Midsole Material Polyurethane
  • Gender Men's
  • Metatarsal Guard No
  • Outsole Material Rubber
  • Insulation Type Thinsulate
  • Puncture Resistant Insole Yes
  • Oil Resisting Sole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list