Skip Content
BOOT TERRA FIRMAFLEX METAL FREE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOT TERRA FIRMAFLEX METAL FREE CSA

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER915525-130
  • Mfr. Model # 915525-130
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Truss 915525 Boots. Oil and slip resistant rubber outsole. Terra Firm-Flex(R) metal-free technology. CleanFeet(R) patented technology. Terra by Superfeet(R) footbed. Anit-abrasive moisture wicking Terra-Qore(R) lining. CSA approved Grade 2. Size: 13.

Technical Specs

  • Colour Black
  • Item Work Boot
  • Size 13
  • Height 6"
  • Waterproof Yes
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Composite
  • Liner Material Terra-qore moisture wicking
  • Gender Men's
  • Toe Type Composite
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list