BOOT TERRA FIRMAFLEX METAL FREE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT TERRA FIRMAFLEX METAL FREE CSA

TERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TER915525-070
  • Mfr. Model # 915525-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2639
  • Shipping Weight 5.0 lbs

Product Details

Truss 915525 Boots. Oil and slip resistant rubber outsole. Terra Firm-Flex(R) metal-free technology. CleanFeet(R) patented technology. Terra by Superfeet(R) footbed. Anit-abrasive moisture wicking Terra-Qore(R) lining. CSA approved Grade 2. Size: 7.

Technical Specs

  • Height 6"
  • Colour Black
  • Item Work Boot
  • Size 7
  • Waterproof Water resistant
  • Shank Material Composite
  • Standards CSA Grade 1
  • Insulated Yes
  • Gender Men's
  • Toe Type Composite
  • Liner Material Terra-qore moisture wicking
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list