Skip Content
BOOT SOFT TOE 8IN DYNA BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SOFT TOE 8IN DYNA BLK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF57011110
  • Mfr. Model # SF57011110
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dyna-spike zero-metal 8 inch boot. Full grain leather. 200 gram Thinsulate insulation. Dyna Dry waterproof membrane. Cambrelle lining. Dyna Flex insole. Vibram Dri Ice Dyna Spike/rubber outsole. Optional ice spikes sold separately. Attachment key for spik

Technical Specs

  • Colour Black
  • Height 8"
  • Item Uniform Safety Boot
  • Size 11
  • Waterproof Yes
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle
  • Toe Type Plain
  • Outsole Material Double Density Vibram Dyna Spike EVA/Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list