Skip Content
BOOT SOFT TOE 8IN DYNA BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SOFT TOE 8IN DYNA BLK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF57011080
  • Mfr. Model # SF57011080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dyna-spike zero-metal 8 inch boot. Full grain leather. 200 gram Thinsulate insulation. Dyna Dry waterproof membrane. Cambrelle lining. Dyna Flex insole. Vibram Dri Ice Dyna Spike/rubber outsole. Optional ice spikes sold separately. Attachment key for spik

Technical Specs

  • Colour Black
  • Height 8"
  • Waterproof Yes
  • Size 8
  • Item Uniform Safety Boot
  • Insulated Yes
  • Gender Men's
  • Liner Material Cambrelle
  • Toe Type Plain
  • Metatarsal Guard No
  • Outsole Material Double Density Vibram Dyna Spike EVA/Rubber
  • Insulation Type Thinsulate
  • Oil Resisting Sole Yes
  • Insulation Weight 200 g
  • Footwear Width EEE
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list