Skip Content
BOOT SAFETY YOHO 8 CSA/ESR GRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT SAFETY YOHO 8 CSA/ESR GRD 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22023-085
  • Mfr. Model # 22023-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Polyurethane midsole with Vibram rubber outsole. Isofix - thinsulate lining. Removable molded OrthoLite(R) footbed. CSA/ASTM toe and plate, ESR. EEE width. Height: 8 inch.

Technical Specs

  • Colour Khaki
  • Item Work Boot
  • Height 8"
  • Size 4
  • Waterproof Yes
  • Gender Men's
  • Insulated Yes
  • Standards CSA Grade 1
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Vibram Rubber
  • Liner Material Isofix
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list