BOOT SAFETY YOHO 8 CSA/ESR GRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT SAFETY YOHO 8 CSA/ESR GRD 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22023-060
  • Mfr. Model # 22023-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Polyurethane midsole with Vibram rubber outsole. Isofix - thinsulate lining. Removable molded OrthoLite(R) footbed. CSA/ASTM toe and plate, ESR. EEE width. Height: 8 inch.

Technical Specs

  • Height 8"
  • Colour Khaki
  • Item Work Boot
  • Size 4
  • Standards CSA Grade 1
  • Waterproof Yes
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Liner Material Isofix
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list