BOOT SAFETY CSA 8IN REBEL SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY CSA 8IN REBEL SIZE 8

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310073-080
  • Mfr. Model # 310073-080
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

Rebel 8 inch smoke 310073. Smoke Nubuck upper combined with abrasion resistant nylon panels. Hi-frequency molded leather heel guard and stability strap. Re-inforced rubber bottom eyestay. Abrasion resistant rubber toe guard. Removable anti-fatigue FOOTBED(R). Size 8. Steel toe and steel plate ESR. CSA approved Grade 1.

Technical Specs

  • Colour Smoke
  • Height 8"
  • Item Work Boot
  • Size 8
  • Waterproof No
  • Standards CSA Approved Grade 1
  • Shank Material Steel
  • Insulated No
  • Toe Type Steel
  • Gender Men's
  • Liner Material Nylon Moisture wicking
  • Outsole Material TPU
  • Midsole Material Light Weight Polyurethane
  • Metatarsal Guard No
  • Footwear Style 8" Work Boot
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list