BOOT SAFETY CSA 8IN REBEL SIZE 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY CSA 8IN REBEL SIZE 14

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310073-014
  • Mfr. Model # 310073-014
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.0 lbs

Product Details

Rebel 8 inch smoke 310073. Smoke Nubuck upper combined with abrasion resistant nylon panels. Hi-frequency molded leather heel guard and stability strap. Re-inforced rubber bottom eyestay. Abrasion resistant rubber toe guard. Removable anti-fatigue FOOTBED(R). Size 14. Steel toe and steel plate ESR. CSA approved Grade 1.

Technical Specs

  • Colour Smoke
  • Height 8"
  • Item Work Boot
  • Size 14
  • Insulated No
  • Standards CSA Approved Grade 1
  • Waterproof No
  • Shank Material Steel
  • Gender Men's
  • Liner Material Nylon Moisture wicking
  • Toe Type Steel
  • Midsole Material Light Weight Polyurethane
  • Outsole Material TPU
  • Metatarsal Guard No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Style 8" Work Boot
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list