Skip Content
BOOT SAFETY CSA 8IN REBEL SIZE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY CSA 8IN REBEL SIZE 12

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310073-012
  • Mfr. Model # 310073-012
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.58 lbs

Product Details

Rebel 8 inch smoke 310073. Smoke Nubuck upper combined with abrasion resistant nylon panels. Hi-frequency molded leather heel guard and stability strap. Re-inforced rubber bottom eyestay. Abrasion resistant rubber toe guard. Removable anti-fatigue FOOTBED(R). Size 12. Steel toe and steel plate ESR. CSA approved Grade 1.

Technical Specs

  • Colour Smoke
  • Height 8"
  • Item Work Boot
  • Size 12
  • Waterproof No
  • Standards CSA Approved Grade 1
  • Insulated No
  • Liner Material Nylon Moisture wicking
  • Gender Men's
  • Shank Material Steel
  • Midsole Material Light Weight Polyurethane
  • Toe Type Steel
  • Outsole Material TPU
  • Metatarsal Guard No
  • Electrical Hazard Rated Yes
  • Footwear Style 8" Work Boot
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list