Skip Content
BOOT SAFETY CSA 8IN REBEL SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY CSA 8IN REBEL SIZE 10

KODIAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KOD310073-010
  • Mfr. Model # 310073-010
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 2638
  • Shipping Weight 5.2 lbs

Product Details

Rebel 8 inch smoke 310073. Smoke Nubuck upper combined with abrasion resistant nylon panels. Hi-frequency molded leather heel guard and stability strap. Re-inforced rubber bottom eyestay. Abrasion resistant rubber toe guard. Removable anti-fatigue FOOTBED(R). Size 10. Steel toe and steel plate ESR. CSA approved Grade 1.

Technical Specs

  • Colour Smoke
  • Item Work Boot
  • Height 8"
  • Size 10
  • Standards CSA Approved Grade 1
  • Waterproof No
  • Shank Material Steel
  • Insulated No
  • Gender Men's
  • Liner Material Nylon Moisture wicking
  • Midsole Material Light Weight Polyurethane
  • Metatarsal Guard No
  • Outsole Material TPU
  • Toe Type Steel
  • Footwear Style 8" Work Boot
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list