Skip Content
BOOT SAFETY CRESTON 8 CSA GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY CRESTON 8 CSA GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-150
  • Mfr. Model # 21998-150
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Vibram Fire & Ice(TM) sole: best slip resistance in wet and cold conditions. Full grain, soft, breahable leather. Drilex lining. Removable, molded footbed. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Height 8"
  • Colour Brown
  • Standards CSA/ASTM
  • Item Work Boot
  • Size 15"
  • Waterproof Yes
  • Shank Material Composite
  • Insulated Yes
  • Liner Material Drilex(R)
  • Gender Men's
  • Metatarsal Guard No
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Toe Type Composite
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Footwear Style 8" Work Boot
  • Predominant Footwear Color Brown
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Chemical Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Creston
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1/2"
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list