BOOT SAFETY CRESTON 8 CSA GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY CRESTON 8 CSA GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-105
  • Mfr. Model # 21998-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Product Details

Vibram Fire & Ice(TM) sole: best slip resistance in wet and cold conditions. Full grain, soft, breahable leather. Drilex lining. Removable, molded footbed. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Height 8"
  • Colour Brown
  • Item Work Boot
  • Size 10.5"
  • Standards CSA/ASTM
  • Shank Material Composite
  • Waterproof Yes
  • Liner Material Drilex(R)
  • Insulated Yes
  • Gender Men's
  • Metatarsal Guard No
  • Toe Type Composite
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Predominant Footwear Color Brown
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Static Dissipative No
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Last Number or Name Creston
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1/2"
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list