Skip Content
BOOT SAFETY CRESTON 8 CSA GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY CRESTON 8 CSA GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-090
  • Mfr. Model # 21998-090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.86 lbs

Product Details

Vibram Fire & Ice(TM) sole: best slip resistance in wet and cold conditions. Full grain, soft, breahable leather. Drilex lining. Removable, molded footbed. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Brown
  • Height 8"
  • Item Work Boot
  • Size 9"
  • Standards CSA/ASTM
  • Waterproof Yes
  • Shank Material Composite
  • Toe Type Composite
  • Gender Men's
  • Liner Material Drilex(R)
  • Insulated Yes
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Footwear Style 8" Work Boot
  • Predominant Footwear Color Brown
  • Oil Resisting Sole Yes
  • Footwear Width W
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Creston
  • Removable Insole Yes
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1/2"
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list