BOOT SAFETY CRESTON 8 CSA GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY CRESTON 8 CSA GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-085
  • Mfr. Model # 21998-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.84 lbs

Product Details

Vibram Fire & Ice(TM) sole: best slip resistance in wet and cold conditions. Full grain, soft, breahable leather. Drilex lining. Removable, molded footbed. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Brown
  • Item Work Boot
  • Height 8"
  • Size 8.5"
  • Waterproof Yes
  • Standards CSA/ASTM
  • Shank Material Composite
  • Insulated Yes
  • Gender Men's
  • Liner Material Drilex(R)
  • Toe Type Composite
  • Metatarsal Guard No
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Insulation Type Thinsulate
  • Footwear Style 8" Work Boot
  • Midsole Material Fibre Board
  • Predominant Footwear Color Brown
  • Oil Resisting Sole Yes
  • Footwear Width W
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Last Number or Name Creston
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Footwear Construction Type Goodyear(TM) Welt
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list