BOOT SAFETY CRESTON 8 CSA GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY CRESTON 8 CSA GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-070
  • Mfr. Model # 21998-070
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Vibram Fire & Ice(TM) sole: best slip resistance in wet and cold conditions. Full grain, soft, breahable leather. Drilex lining. Removable, molded footbed. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Brown
  • Item Work Boot
  • Height 8"
  • Size 7"
  • Waterproof Yes
  • Gender Men's
  • Shank Material Composite
  • Standards CSA/ASTM
  • Insulated Yes
  • Liner Material Drilex(R)
  • Toe Type Composite
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Footwear Style 8" Work Boot
  • Predominant Footwear Color Brown
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Conductive No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Insulation Weight 200 g
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Creston
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 1/2"
  • Ninety Degree Heel Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list