BOOT SAFETY CRESTON 8 CSA GRD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY CRESTON 8 CSA GRD1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21998-050
  • Mfr. Model # 21998-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Vibram Fire & Ice(TM) sole: best slip resistance in wet and cold conditions. Full grain, soft, breahable leather. Drilex lining. Removable, molded footbed. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Brown
  • Height 8"
  • Size 5"
  • Item Work Boot
  • Waterproof Yes
  • Standards CSA/ASTM
  • Insulated Yes
  • Shank Material Composite
  • Gender Men's
  • Liner Material Drilex(R)
  • Outsole Material GW9 Vibram(R) Fire and Ice(R) Goodyear Welt Rubber
  • Toe Type Composite
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Midsole Material Fibre Board
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Predominant Footwear Color Brown
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Conductive No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic Yes
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Insulation Weight 200 g
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Full Grain Leather
  • Last Number or Name Creston
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 1/2"
  • Manufacturers Suggested Sole Slip Rating Best
  • Ninety Degree Heel Yes
  • Footwear Construction Type Goodyear(TM) Welt
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list