BOOT SAFETY BLAZE WHEAT SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT SAFETY BLAZE WHEAT SZ 9.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB14039095
  • Mfr. Model # 14039095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Full grain leather upper. Cambrelle(R) lining. TPU bumper toe. Lightweight and flexible PU midsole. High abrasive resistant non-slip PU outsole. Sole: oil resistant. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Wheat
  • Waterproof No
  • Item Work Boot
  • Size 9.5
  • Height 6"
  • Standards CSA Grade 1 ST/SP
  • Insulated Yes
  • Shank Material Steel
  • Toe Type Steel
  • Liner Material Cambrelle moisture wicking
  • Midsole Material Polyurethane
  • Gender Men's
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list