BOOT SAFETY BLAZE WHEAT SZ 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOOT SAFETY BLAZE WHEAT SZ 8.5

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB14039085
  • Mfr. Model # 14039085
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Full grain leather upper. Cambrelle(R) lining. TPU bumper toe. Lightweight and flexible PU midsole. High abrasive resistant non-slip PU outsole. Sole: oil resistant. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Wheat
  • Height 6"
  • Item Work Boot
  • Size 8.5
  • Waterproof No
  • Standards CSA Grade 1 ST/SP
  • Shank Material Steel
  • Insulated Yes
  • Gender Men's
  • Midsole Material Polyurethane
  • Liner Material Cambrelle moisture wicking
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Oil Resisting Sole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list