Skip Content
BOOT SAFETY BLAZE WHEAT SZ 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOOT SAFETY BLAZE WHEAT SZ 12

H H BROWN WORK BOOTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWB14039120
  • Mfr. Model # 14039120
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

Full grain leather upper. Cambrelle(R) lining. TPU bumper toe. Lightweight and flexible PU midsole. High abrasive resistant non-slip PU outsole. Sole: oil resistant. CSA Grade 1 ST/SP.

Technical Specs

  • Colour Wheat
  • Size 12
  • Height 6"
  • Item Work Boot
  • Shank Material Steel
  • Standards CSA Grade 1
  • Insulated Yes
  • Midsole Material Polyurethane
  • Waterproof No
  • Liner Material Cambrelle moisture wicking
  • Toe Type Steel
  • Gender Men's
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Oil Resisting Sole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list