Skip Content
BOOT SAFETY ACROBAT CSA/ESR GRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY ACROBAT CSA/ESR GRD 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21987-130
  • Mfr. Model # 21987-130
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Single density polyurethane sole with TPU bumper toe. Nubuc buffalo leather. 200 g Thinsulate. Removable molded footbed. Gunmetal hexagon eyelets. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Dogwood
  • Height 8"
  • Item Work Boot
  • Size 13"
  • Waterproof Yes
  • Gender Men's
  • Insulated Yes
  • Standards CSA/ASTM
  • Shank Material Composite
  • Toe Type Steel
  • Outsole Material Polyurethane (PU)
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Footwear Width W
  • Footwear Style 8" Work Boot
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.59, Heel 0.63
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Last Number or Name Acrobat
  • Wide Toe Cap Yes
  • Heel Height 1/2"
  • Toe Shape Round
  • Footwear Construction Type Direct Injection
  • Ninety Degree Heel Yes
  • Manufacturers Suggested Sole Slip Rating Good

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list