Skip Content
BOOT SAFETY ACROBAT CSA/ESR GRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOOT SAFETY ACROBAT CSA/ESR GRD 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21987-120
  • Mfr. Model # 21987-120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.11 lbs

Product Details

Single density polyurethane sole with TPU bumper toe. Nubuc buffalo leather. 200 g Thinsulate. Removable molded footbed. Gunmetal hexagon eyelets. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Dogwood
  • Item Work Boot
  • Height 8"
  • Standards CSA/ASTM
  • Size 12"
  • Waterproof Yes
  • Shank Material Composite
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane (PU)
  • Insulated Yes
  • Gender Men's
  • Insulation Type Thinsulate
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.59, Heel 0.63
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Insulation Weight 200 g
  • Completely Non Metallic No
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Last Number or Name Acrobat
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Heel Height 1/2"
  • Footwear Construction Type Direct Injection
  • Manufacturers Suggested Sole Slip Rating Good
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list