BOOT SAFETY ACROBAT CSA/ESR GRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY ACROBAT CSA/ESR GRD 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21987-105
  • Mfr. Model # 21987-105
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Single density polyurethane sole with TPU bumper toe. Nubuc buffalo leather. 200 g Thinsulate. Removable molded footbed. Gunmetal hexagon eyelets. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Dogwood
  • Height 8"
  • Item Work Boot
  • Size 10.5"
  • Standards CSA/ASTM
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Composite
  • Gender Men's
  • Toe Type Steel
  • Outsole Material Polyurethane (PU)
  • Metatarsal Guard No
  • Insulation Type Thinsulate
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.59, Heel 0.63
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Insulation Weight 200 g
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Last Number or Name Acrobat
  • Heel Height 1/2"
  • Ninety Degree Heel Yes
  • Footwear Construction Type Direct Injection
  • Manufacturers Suggested Sole Slip Rating Good
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list