Skip Content
BOOT SAFETY ACROBAT CSA/ESR GRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY ACROBAT CSA/ESR GRD 1

STC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO21987-050
  • Mfr. Model # 21987-050
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Single density polyurethane sole with TPU bumper toe. Nubuc buffalo leather. 200 g Thinsulate. Removable molded footbed. Gunmetal hexagon eyelets. CSA/ASTM toe and plate, ESR. Wide width. Height: 8 inch.

Technical Specs

  • Colour Dogwood
  • Height 8"
  • Item Work Boot
  • Size 5"
  • Shank Material Composite
  • Waterproof Yes
  • Gender Men's
  • Standards CSA/ASTM
  • Insulated Yes
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane (PU)
  • Insulation Type Thinsulate
  • Liner Material Taibrelle(R)
  • Midsole Material Polyurethane
  • Footwear Style 8" Work Boot
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Conductive No
  • Non-Marking Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 0.59, Heel 0.63
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Fiberglass
  • Metatarsal System No
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Lace Up
  • Insulation Weight 200 g
  • Removable Insole Yes
  • Last Number or Name Acrobat
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height 1/2"
  • Footwear Construction Type Direct Injection
  • Manufacturers Suggested Sole Slip Rating Good
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list