Skip Content
BOOT SAFETY 8IN ZERO METAL TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN ZERO METAL TAN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF86023080
  • Mfr. Model # SF86023080
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 4.86 lbs

Product Details

Zero-metal 8 inch boot SF86023. Buffalo leather. Viko foam insulation. Cambrelle lining. Dyna Flex insole. Composite toe and Kevlar midsole. SAF N' GRIP P.U./ Rubber outsole. Polyurethane bumper toe. Tan.

Technical Specs

  • Height 8"
  • Item Industrial Safety Boots
  • Colour Tan
  • Waterproof No
  • Size 8
  • Shank Material Composite
  • Standards CSA Grade 1
  • Gender Men's
  • Liner Material Cambrelle
  • Toe Type Composite
  • Insulated Yes
  • Midsole Material Kevlar(R)
  • Metatarsal Guard No
  • Outsole Material Polyurethane/Rubber
  • Insulation Type Viko foam
  • Footwear Width EEE
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list