BOOT SAFETY 8IN ZERO METAL KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 8IN ZERO METAL KHAKI

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89546100
  • Mfr. Model # SF89546100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 5.175 lbs

Product Details

Zero-metal 8 inch boot SF89546. Full grain leather and nylon. Viko foam insulation. Cambrelle lining. Dyna Flex insole. Composite toe and Kevlar midsole. Vibram Dri Ice EVA/rubber outsole. Zero Metal(R). Made in Canada. CSA grade 1.

Technical Specs

  • Colour Khaki
  • Height 8"
  • Size 10
  • Item Work Boot
  • Waterproof No
  • Standards CSA Grade 1
  • Liner Material Cambrelle moisture wicking
  • Insulated Yes
  • Shank Material Composite
  • Gender Men's
  • Toe Type Composite
  • Midsole Material Kevlar
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No
  • Insulation Type Viko foam
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list