Skip Content
BOOT SAFETY 8IN ZERO METAL BRIAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN ZERO METAL BRIAR

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89564110
  • Mfr. Model # SF89564110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Briar
  • Insulation Type Thinsulate
  • Item Safety Boot
  • Height 8"
  • Insulated Yes
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Outsole Material Double Density Vibram Dri Ice EVA/Rubber
  • Footwear Width EEE
  • Insulation Weight 200 g
  • Electrical Hazard Rated Yes
  • Toe Type Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list