Skip Content
BOOT SAFETY 8IN ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89601090
  • Mfr. Model # SF89601090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Insulated Yes
  • Item Safety Boot
  • Liner Material Cambrelle
  • Toe Type Composite
  • Height 8"
  • Insulation Type Thinsulate
  • Midsole Material Kevlar(R)
  • Outsole Material Double Density Vibram Dri Ice EVA/Rubber
  • Electrical Hazard Rated Yes
  • Footwear Width EEE
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list