Skip Content
BOOT SAFETY 8IN ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89561095
  • Mfr. Model # SF89561095
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Item Safety Boot
  • Insulation Type Thinsulate
  • Liner Material Cambrelle
  • Insulated Yes
  • Toe Type Composite
  • Outsole Material Double Density Vibram Dri Ice EVA/Rubber
  • Midsole Material Kevlar(R)
  • Footwear Width EEE
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list