BOOT SAFETY 8IN ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 8IN ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89561090
  • Mfr. Model # SF89561090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Insulated Yes
  • Item Safety Boot
  • Toe Type Composite
  • Insulation Type Thinsulate
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Footwear Width EEE
  • Outsole Material Double Density Vibram Dri Ice EVA/Rubber
  • Insulation Weight 200 g
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list