Skip Content
BOOT SAFETY 8IN ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 8IN ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF86021130
  • Mfr. Model # SF86021130
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 1.0 lbs

Product Details

Zero-metal 8 inch boot SF86021. Buffalo leather. Viko foam insulation. Cambrelle lining. Dyna Flex insole. Composite toe and Kevlar midsole. SAF N' GRIP P.U./ Rubber outsole. Polyurethane bumper toe. Black.

Technical Specs

  • Colour Black
  • Item Industrial Safety Boots
  • Size 9.5
  • Height 8"
  • Waterproof No
  • Gender Men's
  • Standards CSA Grade 1
  • Shank Material Composite
  • Insulated Yes
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Toe Type Composite
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard No
  • Insulation Type Viko foam
  • Footwear Width EEE
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list