Skip Content
BOOT SAFETY 8IN ZERO METAL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN ZERO METAL BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF86021105
  • Mfr. Model # SF86021105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 5.305 lbs

Product Details

Zero-metal 8 inch boot SF86021. Buffalo leather. Viko foam insulation. Cambrelle lining. Dyna Flex insole. Composite toe and Kevlar midsole. SAF N' GRIP P.U./ Rubber outsole. Polyurethane bumper toe. Black.

Technical Specs

  • Colour Black
  • Height 8"
  • Item Industrial Safety Boots
  • Size 9.5
  • Waterproof No
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Composite
  • Gender Men's
  • Toe Type Composite
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Metatarsal Guard No
  • Outsole Material Polyurethane/Rubber
  • Insulation Type Viko foam
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list