Skip Content
BOOT SAFETY 8IN Z MET WTPF BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN Z MET WTPF BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF86001100
  • Mfr. Model # SF86001100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 8"
  • Colour Black
  • Item Industrial Safety Boots
  • Waterproof Yes
  • Liner Material Cambrelle
  • Insulation Type Thinsulate
  • Toe Type Composite
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Kevlar(R)
  • Footwear Width EEE
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list