BOOT SAFETY 8IN Z MET WTPF BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 8IN Z MET WTPF BLACK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF86001090
  • Mfr. Model # SF86001090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Insulation Type Thinsulate
  • Liner Material Cambrelle
  • Item Industrial Safety Boots
  • Waterproof Yes
  • Toe Type Composite
  • Midsole Material Kevlar(R)
  • Footwear Width EEE
  • Outsole Material Polyurethane/Rubber
  • Electrical Hazard Rated Yes
  • Insulation Weight 200 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list