BOOT SAFETY 8IN HYBRID TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOOT SAFETY 8IN HYBRID TAN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF80213100
  • Mfr. Model # SF80213100
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 1.0 lbs

Product Details

Hy-BRID 8 inch boot SF80213. Buffalo leather. Viko foam insulation. Cambrelle lining. Steel toe and Kevlar midsole. Reflex ultra-light polyurethane outsole with air cushion. Made in Canada. CSA grade 1.

Technical Specs

  • Colour Tan
  • Height 8"
  • Item Work Boot
  • Waterproof No
  • Size 10
  • Standards CSA Grade 1
  • Shank Material Steel
  • Insulated Yes
  • Liner Material Cambrelle moisture wicking
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Kevlar
  • Outsole Material Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list