Skip Content
BOOT SAFETY 8IN HYBRID TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN HYBRID TAN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF80213090
  • Mfr. Model # SF80213090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 1.0 lbs

Product Details

Hy-BRID 8 inch boot SF80213. Buffalo leather. Viko foam insulation. Cambrelle lining. Steel toe and Kevlar midsole. Reflex ultra-light polyurethane outsole with air cushion. Made in Canada. CSA grade 1.

Technical Specs

  • Colour Tan
  • Height 8"
  • Size 9
  • Item Economical Safety Boots
  • Waterproof No
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Steel
  • Gender Men's
  • Midsole Material Kevlar(R)
  • Liner Material Cambrelle
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type Viko foam
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Footwear Width EEE
  • Footwear Closure Type Lace Up
  • Puncture Resistant Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list