Skip Content
BOOT SAFETY 8IN HYBRID TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 8IN HYBRID TAN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF80213085
  • Mfr. Model # SF80213085
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 1.0 lbs

Product Details

Hy-BRID 8 inch boot SF80213. Buffalo leather. Viko foam insulation. Cambrelle lining. Steel toe and Kevlar midsole. Reflex ultra-light polyurethane outsole with air cushion. Made in Canada. CSA grade 1.

Technical Specs

  • Colour Tan
  • Waterproof No
  • Item Economical Safety Boots
  • Standards CSA Grade 1
  • Height 8"
  • Size 8.5
  • Shank Material Steel
  • Liner Material Cambrelle
  • Insulated Yes
  • Gender Men's
  • Midsole Material Kevlar(R)
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Insulation Type Viko foam
  • Oil Resisting Sole Yes
  • Footwear Width EEE
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list