Skip Content
BOOT SAFETY 8IN HYBRID MTRSL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 8IN HYBRID MTRSL BLK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89591120
  • Mfr. Model # SF89591120
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Item Safety Boot
  • Size 12
  • Resists Electric Shock Resistant
  • Insulation Type Viko Foam
  • Insulated Yes
  • Standards CSA Z195-02 ESR
  • Upper Material Buffalo Leather
  • Toe Type Composite
  • Midsole Material Kevlar(R)
  • Outsole Material Rubber
  • Metatarsal Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list