BOOT SAFETY 8IN HYBRID MTRSL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 8IN HYBRID MTRSL BLK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89591090
  • Mfr. Model # SF89591090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 8"
  • Item Safety Boot
  • Size 9
  • Toe Type Composite
  • Insulated Yes
  • Insulation Type Viko Foam
  • Standards CSA Z195-02 ESR
  • Midsole Material Kevlar(R)
  • Outsole Material Rubber
  • Metatarsal Guard Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list