Skip Content
BOOT SAFETY 6IN ZERO METAL KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 6IN ZERO METAL KHAKI

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF69516050
  • Mfr. Model # SF69516050
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2640
  • Shipping Weight 1.0 lbs

Product Details

Zero-metal 6 inch boot SF69516. Full grain leather and nylon. Viko foam insulation. Cambrelle lining. Dyna Flex insole. Composite toe and Kevlar midsole. Vibram Dri Ice EVA/rubber outsole. Zero Metal(R). Made in Canada. CSA grade 1.

Technical Specs

  • Height 6"
  • Colour Khaki
  • Item Work Boot
  • Size 5
  • Waterproof No
  • Standards CSA Grade 1
  • Insulated Yes
  • Shank Material Composite
  • Liner Material Cambrelle moisture wicking
  • Gender Men's
  • Midsole Material Kevlar
  • Toe Type Composite
  • Outsole Material Vibram Rubber
  • Metatarsal Guard No
  • Insulation Type Viko Foam
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list