BOOT SAFETY 6IN ZERO METAL BRIAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOOT SAFETY 6IN ZERO METAL BRIAR

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF69664110
  • Mfr. Model # SF69664110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Briar
  • Height 6"
  • Item Industrial Safety Boots
  • Liner Material Cambrelle
  • Insulation Type Viko foam
  • Toe Type Composite
  • Midsole Material Kevlar(R)
  • Outsole Material Double Density Vibram Dry Ice EVA/Rubber
  • Electrical Hazard Rated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list