!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL SAFETY BOOTS, SZ 10½, LEATHER/CAMBRELLE, BRIAR, 6 IN H, NON-CSA

INDUSTRIAL SAFETY BOOTS, SZ 10½, LEATHER/CAMBRELLE, BRIAR, 6 IN H, NON-CSA

DYNAMIC

INDUSTRIAL SAFETY BOOTS, SZ 10½, LEATHER/CAMBRELLE, BRIAR, 6 IN H, NON-CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL SAFETY BOOTS, SZ 10½, LEATHER/CAMBRELLE, BRIAR, 6 IN H, NON-CSA

INDUSTRIAL SAFETY BOOTS, SZ 10½, LEATHER/CAMBRELLE, BRIAR, 6 IN H, NON-CSA

DYNAMIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSISF69664105
  • Mfr. Model # SF69664105
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These briar, size 10.5 industrial safety boots are made of full-grain leather with a Cambrelle liner. They are electrical hazard-rated and Viko foam insulated. The non-CSA boots have composite toes, double-density Vibram Dry Ice EVA/rubber outsole, Kevlar midsole, and six-inch height.

Technical Specs

  • Item Industrial Safety Boots
  • Electrical Hazard Rated Yes
  • Liner Material Cambrelle
  • Outsole Material Double Density Vibram Dry Ice EVA/Rubber
  • Toe Type Composite
  • Colour Briar
  • Size 10.5
  • Midsole Material Kevlar(R)
  • Height 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list