Skip Content
BOOT SAFETY 6IN ZERO METAL BRIAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOOT SAFETY 6IN ZERO METAL BRIAR

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF69664090
  • Mfr. Model # SF69664090
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Industrial Safety Boots
  • Colour Briar
  • Insulation Type Viko foam
  • Toe Type Composite
  • Height 6"
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Electrical Hazard Rated Yes
  • Outsole Material Double Density Vibram Dry Ice EVA/Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list